- Web Work Belt
- 2" Wide
- One Size Fits All Waist Size
features
- Constructed of double layered 1000 denier Cordura nylon
- Exceptional resistance to abrasion, punctures and tearing
- Double nylon stitched and rivet reinforced for extra durability
- Heavy-duty, nylon webbing
- No break-in period
- naturally forms and hugs the body, making it easy to wear for everyday use
- Lightweight and comfortable in warm climates, soft and pliable in cold climates
- Washable
- Cordura is a registered trademark of INVISTA for durable fabrics
- Adjustable belt – fits waist sizes up to 54"
- Heavy-duty, 2" wide nylon webbing for extra strength
- Accommodates tunnel loop and slotted tool pouches and holders
- Rugged metal buckle for quick release and adjustment
| Manufacturer Name | KLEIN TOOLS |
| Waist Size | One Size Fits All |
| Material | Nylon Webbing |
| Size Group | One Size |
| Weight | 0.32 LB |

