- Tape Measure Holder
- 3 3/4" H x 4 1/8" W
- Cordura® Nylon
- Tunnel Belt Connection
- 2 1/4" Belt Width
features
- Constructed of double layered 1000 denier Cordura nylon
- Exceptional resistance to abrasion, punctures and tearing
- Double nylon stitched and rivet reinforced for extra durability
- Heavy-duty, nylon webbing
- No break-in period
- naturally forms and hugs the body, making it easy to wear for everyday use
- Lightweight and comfortable in warm climates, soft and pliable in cold climates
- Washable
- Cordura is a registered trademark of INVISTA for durable fabrics
- Holds most tape measures with belt clips
- Rust-resistant metal clip riveted for strength
| Material | Cordura® Nylon |
| Belt Connection | Tunnel |
| Height | 3 3/4 in |
| Belt Width | 2.25 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.11 LB |

