- Tool Pouch
- 12" H x 11" W
- Cordura® Nylon
- Tunnel Belt Connection
- 2" Belt Width
features
- Constructed of double layered 1000 denier Cordura nylon
- Exceptional resistance to abrasion, punctures and tearing
- Double nylon stitched and rivet reinforced for extra durability
- Oversized pockets and reinforced bottom for extra carrying capacity, as well as durability
- Heavy-duty, nylon webbing
- No break-in period
- naturally forms and hugs the body, making it easy to wear for everyday use
- Lightweight and comfortable in warm climates, soft and pliable in cold climates
- Washable
- Cordura is a registered trademark of INVISTA for durable fabrics
- 18 pockets to carry an assortment of tools and accessories
- Chain tape thong
| Belt Connection | Tunnel |
| Pockets/Pouches | 8 |
| Manufacturer Name | KLEIN TOOLS |
| Height | 12 in |
| Material | Cordura® Nylon |
| Belt Width | 2 in |
| Weight | 1.71 LB |

