- Step Drill Bit
- 13 Steps
- 1/32" Increments
- 1/8" to 1/2" Hole Diameter
- 1/8" Step Depth
features
- Non-walking split point tip design
- Works in most metals, plastic and wood
- Laser etched hole sizes are easy-to-read and permanent
- Single flute cutter for a true round hole every time
| Size Range | 1/8" to 1/2" |
| Step Depth | 1/8 in |
| Diameter | 1/2 in |
| No. of Steps | 13 |
| Shank | 1/4 in |
| Increment (Length) | 1/32 in |
| Weight | 0.1 LB |

