- Step Drill Bit
- 9 Steps
- 1/16" Increments
- 1/4" to 3/4" Hole Diameter
- 1/8" Step Depth
features
- Non-walking split point tip design
- Works in most metals, plastic and wood
- Laser etched hole sizes are easy-to-read and permanent
- Single flute cutter for a true round hole every time
| Diameter | 3/4 in |
| Size Range | 1/4" to 3/4" |
| Shank | 3/8 in |
| Increment (Length) | 1/16 in |
| No. of Steps | 9 |
| Step Depth | 1/8 in |
| Weight | 0.16 LB |

