- Step-Drill Bits
- 1/4" to 3/4" Size Range
- 1/8" Depth Penetration
- 9 Steps in 1/16" increments
features
- Similar to Klein high speed step drill bits, but with a titanium nitride coating (82 - 86 Rockwell C hardness)
- Coating reduces friction for cooler, smoother running without lubrication
- allows bits to last up to four to five times longer than steel drill bits
- Single fluted design eliminates skidding and makes for easier resharpening
- Laser etched hole sizes are easy-to-read and permanent
- Bits are perfect for drilling accurate, round holes in thin (up to 1/8'') metal (steel, brass, aluminum and copper), as well as plastic and wood
- Anti-skid tip eliminates the need for center punching or pilot hole drilling
| Applicable Materials | Metal, Wood, Plastic |
| Manufacturer Name | KLEIN TOOLS |
| No. of Steps | 9 |
| Cutting Dia. [Min] | 0.25 in |
| Increment (Length) | 1/16 in |
| Step Depth | 1/8 in |
| Cutting Dia. [Max] | 0.75 in |
| Weight | 0.14 LB |

