- Step-Drill Bits
- 10 Step
- 1/8" Increments
- 13/16" to 1 3/8" Hole Diameter
- 1/8" Step Depth
features
- Single fluted design eliminates skidding and makes for easier resharpening
- Laser etched hole size are easy-to-read and permanent
- Anti-skid tip eliminates the need for center punching or pilot hole drilling for most sizes
- Drill multiple size holes in thin sections of metal, plastic and wood using a single bit
- Works in most metals (steel, brass, aluminum, copper) as well as plastic and wood
| Step Depth | 1/8 in |
| No. of Steps | 10 |
| Applicable Materials | Steel Brass Aluminum Copper Plastic Wood |
| Diameter | 1 3/8 in |
| Increment (Length) | 1/8 in |
| Size Range | 13/16 in to 1 3/8 in |
| Size No. | 4 |
| Weight | 0.5 LB |

