- Step Drill Bit
- 2 Holes
- 1/8" Step Depth
- 1/2" and Larger Drill Size
- 7/8" and 1 1/8" Hole Diameter
features
- Non-walking split point tip design
- Works in most metals, plastic and wood
- Laser etched hole sizes are easy-to-read and permanent
- Single flute cutter for a true round hole every time
| Step Depth | 1/8 in |
| No. of Steps | 2 |
| Diameter | 1 1/8" |
| Size Range | 7/8" and 1 1/8" |
| Shank | 1/2 in |
| Weight | 0.32 LB |

