- Step-Drill Bits
- 10 Step
- 2 mm Increments
- 4 mm to 22 mm Hole Diameter
- 5 mm Step Depth
features
- Single fluted design eliminates skidding and makes for easier resharpening
- Laser etched hole size are easy-to-read and permanent
- Anti-skid tip eliminates the need for center punching or pilot hole drilling for most sizes
- Drill multiple size holes in thin sections of metal, plastic and wood using a single bit
- Works in most metals (steel, brass, aluminum, copper) as well as plastic and wood
| No. of Steps | 10 |
| Size Range | 4 mm to 22 mm |
| Increment (Length) | 2 mm |
| Step Depth | 5 mm |
| Diameter | 22 mm |
| Applicable Materials | Steel Brass Aluminum Copper Plastic Wood |
| Weight | 0.25 LB |

