- Heavy-Duty Slotted Keystone-Tip Cushion-Grip Screwdriver
- 1/2" Slotted Tip
- 17 7/16" Overall Length
| Handle Material | Plastic |
| Shank Finish | Nickel-Chrome Plated |
| Tip Type | Slotted |
| Tip Finish | Black |
| Shank Length | 12 in |
| Tip Size | 1/2 in |
| Overall Length | 17.4375 in |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Square |
| Weight | 0.86 LB |

