- Slotted Insulated Cushion-Grip Cabinet Tip Screwdriver
- 3/16" Slotted Tip
- 7 3/4" Overall Length
| Shank Length | 4 in |
| Shank Type | Insulated |
| Tip Size | 3/16 in |
| Tip Type | Slotted |
| Overall Length | 7.75 in |
| Shank Material | Steel |
| Handle Material | Plastic |
| Weight | 0.18 LB |

