- Slotted Cabinet-Tip Cushioned Grip Screwdriver
- 3/16" Slotted Tip
- 9 3/4" Overall Length
| Tip Size | 3/16 in |
| Overall Length | 9.75 in |
| Shank Length | 6 in |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Round |
| Tip Finish | Black |
| Tip Type | Slotted |
| Weight | 0.21 LB |

