- Heavy-Duty Slotted Keystone-Tip Cushion-Grip Screwdriver
- 7/32" Slotted Tip
- 6 3/4" Overall Length
| Shank Length | 3 in |
| Tip Size | 7/32 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Overall Length | 6.75 in |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Tip Finish | Black |
| Weight | 0.19 LB |

