- Insulated Heavy-Duty Keystone-Tip Screwdriver
- 1/4" Slotted Tip
- 15 7/16" Overall Length
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Shank Length | 10 in |
| Overall Length | 15.4375 in |
| Material | Steel |
| Handle Material | Plastic |
| Tip Size | 1/4 in |
| Weight | 0.28 LB |

