Klein Tools
409-603-4-INS
Insulated Profilated® Phillips® Tip Cushion-Grip Screwdrivers
Item #101539213
- Insulated Profilated® Phillips-Tip Cushion-Grip Screwdriver
- #2 Phillips® Tip
- 8 5/16" Overall Length
| Tip Size | #2 |
| Handle Material | Plastic |
| Shank Material | Steel |
| Overall Length | 8.3125 in |
| Shank Type | Insulated |
| Tip Type | Phillips® |
| Shank Length | 4 in |
| Weight | 0.28 LB |
