- Wire Bending Phillips® Tip Screwdriver
- #2 Phillips® Tip
- 8 5/16" Overall Length
| Tip Type | Phillips® |
| Shank Length | 4 in |
| Overall Length | 8.3125 in |
| Shank Type | Round |
| Tip Size | #2 |
| Finish | Chrome Plated |
| Weight | 0.26 LB |
| Tip Type | Phillips® |
| Shank Length | 4 in |
| Overall Length | 8.3125 in |
| Shank Type | Round |
| Tip Size | #2 |
| Finish | Chrome Plated |
| Weight | 0.26 LB |