- Heavy-Duty Slotted Cabinet-Tip Cushion-Grip Screwdriver
- 1/4" Slotted Tip
- 14 11/32" Overall Length
| Shank Type | Round |
| Tip Finish | Black |
| Shank Length | 10 in |
| Tip Size | 1/4 in |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Shank Finish | Nickel-Chrome Plated |
| Overall Length | 14.3438 in |
| Finish | Chrome Plated |
| Tip Type | Slotted |
| Weight | 0.37 LB |

