- Cushion-Grip Nut Driver Sets
- 2 Pieces
- 1 1/2" Shank Length
- Hex Opening
- Inch
features
- Includes two nut drivers (610-1/4 and 610-5/16)
- Full hollow shank for long bolts or studs
- Stubby nut drivers allow for work in close quarters
- Meets or exceeds applicable ASME/ANSI specifications
| Opening Size | 1/4 in, 5/16 in |
| Handle Color | Black |
| Shank Length | 1 1/2 in |
| Manufacturer Name | KLEIN TOOLS |
| Handle Material | Rubberized |
| Opening Type | Hex |
| Inch/Metric | Inch |
| Shank Type | Round |
| No. of Pieces | 2 |
| Shank Finish | Chrome |
| Weight | 0.25 LB |

