- Slotted Cabinet-Tip Cushion-Grip Screwdriver
- 3/16" Slotted Tip
- 6 1/2" Overall Length
| Overall Length | 6.5 in |
| Shank Type | Round |
| Shank Length | 2 3/4 in |
| Handle Material | Plastic |
| Tip Type | Slotted |
| Shank Material | Chrome Vanadium Steel |
| Tip Finish | Chrome |
| Shank Finish | Nickel-Chrome Plated |
| Tip Size | 3/16 in |
| Weight | 0.18 LB |

