- Slotted Cabinet-Tip Cushion-Grip Screwdriver
- 3/8" Slotted Tip
- 13 3/16" Overall Length
| Shank Length | 7 3/4 in |
| Tip Size | 3/8 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Overall Length | 13.1875 in |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Tip Finish | Chrome |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.64 LB |

