- Insulated Nut Drivers
- 1/2" Opening Size
- 7 5/16" Overall Length
- Red Cushion-Grip Handle
- 3" Shank Length
features
- Individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools and clearly marked with the official 1,000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Thick, exceptionally tough, high dielectric white inner coating is bonded to the tool
- A flame-retardant, impact-resistant, bright orange outer coating
- Hollow shafts make it possible to work on stacked circuit boards or other long bolt applications
- Patented tip ident quickly identifies nut driver size
- Cushion grip handles allow for greater torque and comfort
| Blade Finish | Chrome |
| Opening Size | 1/2 in |
| Type | Insulated |
| Shank Length | 3 in |
| Finish | Chrome |
| Opening Type | Hex |
| Handle Color | Red |
| Manufacturer Name | KLEIN TOOLS |
| Shank Type | Round |
| Handle Type | Cushion-Grip |
| Material | Steel |
| Overall Length | 7.3125 in |
| Inch/Metric | Inch |
| Weight | 0.3 LB |

