- Hollow Shaft Cushion-Grip Nut Drivers
- 7/16" Hex Size
- 7 5/16" Overall Length
- 3" Shank Length
- Round & Hollow Shank
features
- Standard length for most applications
- Fits over long bolts and studs
- Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Internal flanges provide solid, twist-resistant shaft anchor
- Premium chrome plated for smooth feel and corrosion resistance
- Meets or exceeds applicable ASME/ANSI specifications
- Cushion grip handle allows for greater torque and comfort
- Handle end is also color coded for easy identification
- Patented Tip-Ident® quickly identifies nut driver and size
| Overall Length | 7.3125 in |
| Opening Type | Hex |
| Handle Type | Cushion Grip |
| Manufacturer Name | KLEIN TOOLS |
| Inch/Metric | Inch |
| Shank Length | 3 in |
| Opening Size | 7/16 in |
| Finish | Chrome |
| Shank Type | Round & Hollow |
| Handle Color | Black |
| Material | Steel |
| Color Code | Brown |
| Weight | 0.37 LB |

