- Cable Cutter
- 8 1/4 in Overall Length
- Used To Cut 1 in Coaxial Cable
features
- Cable gripping jaws quickly score jacket and insulation, and easily cut through copper inner conductor
- Blades cleanly cut aluminum and copper coaxial cable without compression and frayed ends
- Forged body with heat treated and precision ground steel blades, withstands frequent cutting
- Hot riveted design requires no adjustment while maintaining a smooth, precise operation
- Compact, lightweight design fits perfectly in any professional’s tool pouch
- Handles are plastic coated for maximum comfort and gripping power
- When cutting drop wire with an inner steel conductor, it is recommended to use diagonal cutting pliers (D2000-28)
| Handle Material | Plastic |
| Used To Cut | Coaxial |
| Cutting Capacity1 | 1 in |
| Manufacturer Name | KLEIN TOOLS |
| Length | 8 1/4 in |
| Weight | 0.72 LB |

