- Insulated High-Leverage Cable Cutter
- 9 5/8 in Overall Length
- Used To Cut 4/0 Aluminum
- 2/0 Soft Copper and 100-Pair 24 AWG Communications Wire
features
- Clearly marked with the official 1000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools
- Individually tested to exceed standards
- Special, high leverage design for exceptional cutting capability
- Cable gripping shear type jaws
- Precision, one-hand shearing action
- Perfect for working in confined spaces
| Length | 9 5/8 in |
| Used To Cut | Aluminum, Copper, Communucation Wire |
| Cutting Capacity1 | 100-Pair 24 AWG Communications Wire , 2/0 Soft Copper, 4/0 Aluminum |
| Manufacturer Name | KLEIN TOOLS |
| Handle Material | Insulated |
| Weight | 5.0 LB |

