- High-Leverage Cable Cutter
- 9 1/2 in Overall Length
- Used To Cut 4/0 Aluminum
- 2/0 Soft Copper and 100-Pair 24 AWG Communications Wire
features
- High leverage design for exceptional cutting capability
- Precision, one-hand shearing action
- Cable gripping shear type jaws
- Perfect for working in confined spaces
- Can be carried in most tool pouches
- Hot riveted joint ensures smooth action and no handle wobble
- Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges
- Through hardened (not case hardened) for longer lasting cutting surfaces
- Custom US made tool steel
| Used To Cut | Aluminum, Copper, Communucation Wire |
| Handle Material | Plastic |
| Cutting Capacity1 | 100-Pair 24 AWG Communications Wire , 2/0 Soft Copper, 4/0 Aluminum |
| Length | 9 1/2 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.93 LB |

