- Compact Cable Cutter
- 8 in Overall Length
- Used To Cut 24 AWG Copper
- Aluminum Multi-Strand Cable and Wire and 100-Pair Telephone Cable
features
- Precise, one hand shearing action cuts 24 AWG copper, aluminum multi-strand cable and wire and 100 pair telephone cable
- Special shear angle cuts cleanly without compression to cable geometry for telecom cable work
- Heat treated, high carbon steel shearing edges for long life
- Forged body with 3/8" (10 mm) case hardened rivet
- Plastic dipped handles for comfort
- Not designed for cutting steel or ACSR
| Used To Cut | Aluminum, Copper, Telephone Cable |
| Handle Material | Plastic |
| Manufacturer Name | KLEIN TOOLS |
| Length | 8 in |
| Cutting Capacity1 | 100-Pair Telephone Cable, 24 AWG Copper, Aluminum Multi-Strand Cable and Wire |
| Weight | 0.73 LB |

