- Ratcheting Cable Cutter
- 10 1/4 in Overall Length
- Used To Cut 400 MCM Copper
- 600 MCM Aluminum and 1 1/8 in Communication Cable
features
- Cleanly cuts copper up to 400 MCM, as well as aluminum and multi-conductor cables up to 600 MCM
- Unique ratchet action holds cable tight and allows rapid, straight cuts with minimum effort
- Hold open spring speeds cutting action
- Quick release lever opens blade at anytime during operation
- Large, finger formed handles have limit guards and plastic covering for comfort
- Compact, lightweight tool can be locked in closed position for pouch carrying
- Not designed for cutting steel or ACSR
| Cutting Capacity1 | 1 1/8 in Communication Cable, 400 MCM Copper, 600 MCM Aluminum |
| Manufacturer Name | KLEIN TOOLS |
| Handle Material | Plastic |
| Used To Cut | Aluminum, Copper, Communucation Wire |
| Length | 10 1/4 in |
| Weight | 1.69 LB |

