- 7 Pc. Cushion-Grip Nut Driver Set
- Includes 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in Drivers w/ 3 in Shafts
features
- Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Internal flanges provide solid, twist-resistant shaft anchor
- Premium chrome plated for smooth feel and corrosion resistance
- Meets or exceeds applicable ASME / ANSI specifications
- Handle end is also color coded for easy identification
- Cushion-Grip handle allows for greater torque and comfort
- Patented Tip-Ident® quickly identifies nutdriver and size
- General-purpose selection of the most frequently used nutdrivers
| No. of Pieces | 7 |
| Shank Finish | Chrome |
| Inch/Metric | Inch |
| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Shank Type | Round |
| Opening Type | Hex |
| Shank Length | 3 in |
| Weight | 1.81 LB |

