- Magnetic Tip Nut Driver Set
- 7 Pieces
- 3" Shank Length
- Hex Opening
- Inch
features
- Full hollow shaft design with Rare Earth magnetic tip
- Full hollow shafts facilitate work on long bolt applications
- Cushion grip handles allow for greater torque and comfort
- Handle domes are color coded for easy identification
- Internal flanges provide solid, twist-resistant shaft anchor
- Chrome-plated shaft helps prevent corrosion
| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Handle Color | Black |
| No. of Pieces | 7 |
| Shank Type | Round |
| Handle Material | Rubberized |
| Opening Type | Hex |
| Manufacturer Name | KLEIN TOOLS |
| Inch/Metric | Inch |
| Shank Finish | Chrome |
| Shank Length | 3 in |
| Weight | 1.46 LB |

