| Opening Size | 1/4 in [Min], 7/16 in [Max] |
| Handle Material | Plastic |
| Shank Type | Round |
| Shank Finish | Chrome-Vanadium |
| Overall Length | 7 in |
| Opening Type | Hex |
| No. of Pieces | 15 |
| Inch/Metric | Inch |
| Weight | 0.37 LB |
| Opening Size | 1/4 in [Min], 7/16 in [Max] |
| Handle Material | Plastic |
| Shank Type | Round |
| Shank Finish | Chrome-Vanadium |
| Overall Length | 7 in |
| Opening Type | Hex |
| No. of Pieces | 15 |
| Inch/Metric | Inch |
| Weight | 0.37 LB |