- Coated Hollow-Shank Nut Driver
- 9/16" Hex Size
- 9 3/8" Overall Length
- 4" Shank Length
- Round & Hollow Shank
features
- Entire shank plastic coated for circuit protection only
- Not insulated
- Special plastic coating resists cutting, cracking and chipping
- Thin coating permits use in confined areas
- Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Internal flanges provide solid, twist-resistant shaft anchor
- Premium chrome plated for smooth feel and corrosion resistance
- Handle end is also color coded for easy identification
- Meets or exceeds applicable ASME/ANSI specifications
- Cushion grip handle allows for greater torque and comfort
- Patented Tip-Ident® quickly identifies nut driver and size
| Handle Color | Black |
| Material | Steel |
| Handle Type | Cushion Grip |
| Shank Length | 4 in |
| Finish | Chrome, Plastic Coating |
| Opening Size | 9/16 in |
| Opening Type | Hex |
| Inch/Metric | Inch |
| Manufacturer Name | KLEIN TOOLS |
| Shank Type | Round & Hollow |
| Overall Length | 9.375 in |
| Color Code | Orange |
| Weight | 0.6 LB |

