- Grizzly™ Bar
- 55 1/2" Long
features
- A heavy, strong, multi-purpose tool that saves time and effort on the job
- The 3" (76 mm) width protects concrete when stripping forms
- Efficient blade angle and 55 /2" (141 cm) total length provide high leverage as a crow bar and nail and spike puller
- Blade is forged and hardened alloy with keyhole nail-pulling slot in center and v-notch in tapered edge
- Very efficient nail-pulling tool even in awkward positions
- Can also be used to help align walls during tilt-up construction, to roll and align large pipe, to remove shingles and flooring and for many other stripping and prying tasks
| Manufacturer Name | KLEIN TOOLS |
| Length | 55 1/2 in |
| Weight | 14.0 LB |

