- Hollow Shaft Cushion-Grip Nut Drivers
- 5/16" Hex Size
- 9 3/4" Overall Length
- 6" Shank Length
- Black Cushion Grip Handle
| Overall Length | 9.75 in |
| Material | Steel |
| Handle Type | Cushion Grip |
| Shank Length | 6 in |
| Inch/Metric | Inch |
| Opening Type | Hex |
| Opening Size | 5/16 in |
| Handle Color | Black |
| Color Code | Yellow |
| Blade Finish | Chrome |
| Manufacturer Name | KLEIN TOOLS |
| Shank Type | Round & Hollow |
| Weight | 0.2 LB |

