- Cushion-Grip Nut Driver Sets
- 7 Pieces
- 6" Shank Length
- Hex Opening
- Inch
features
- General purpose selection of the most frequently used nut drivers
| Shank Finish | Chrome |
| Handle Material | Rubberized |
| Shank Length | 6 in |
| No. of Pieces | 7 |
| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Opening Type | Hex |
| Handle Color | Black |
| Shank Type | Round |
| Manufacturer Name | KLEIN TOOLS |
| Inch/Metric | Inch |
| Weight | 2.03 LB |

