- Cushion-Grip Scratch Awl
- 7 7/8" Long
- 3 1/2" Blade Length
features
- Professional, heavy-duty, hard pointed awl
- Scribes metal, starts screw holes, performs a variety of piercing and punching jobs
- Rigid, chrome plated, heat-treated, tempered steel shank has full reinforcing bolster at handle for extra strength and for handle impact reinforcement
- Internal flanges provide solid shank anchor
- Cushion grip handle allows for greater torque and comfort
| Blade Length | 3.5 in |
| Manufacturer Name | KLEIN TOOLS |
| Length | 7 7/8 in |
| Type | Scratch Awl |
| Weight | 0.27 LB |

