- Metric Cushion-Grip Nut Driver Set
- 7 Pieces
- 3" Shank Length
- Hex Opening
- Metric
features
- Standard length for most applications
- Fits over long bolts and studs
| No. of Pieces | 7 |
| Opening Size | 5 mm 5.5 mm 6 mm 7 mm 8 mm 9 mm 10 mm |
| Handle Color | Black |
| Shank Type | Round |
| Handle Material | Rubberized |
| Inch/Metric | Metric |
| Shank Finish | Chrome |
| Shank Length | 3 in |
| Manufacturer Name | KLEIN TOOLS |
| Opening Type | Hex |
| Weight | 1.31 LB |

