- Cold Chisel
- 2 3/4" Width of Cut x 8" Long
| Stock Shape | Round |
| Tip Type | Straight |
| Width of Cut | 2 3/4 in |
| Finish | Black Oxide |
| Chisel Type | Cold |
| Length | 8 in |
| Material | Alloy Steel |
| Weight | 1.02 LB |
| Stock Shape | Round |
| Tip Type | Straight |
| Width of Cut | 2 3/4 in |
| Finish | Black Oxide |
| Chisel Type | Cold |
| Length | 8 in |
| Material | Alloy Steel |
| Weight | 1.02 LB |