- Cold Chisel
- 3/8" Width of Cut x 5" Long
| Length | 5 in |
| Width of Cut | 3/8 in |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Chisel Type | Cold |
| Material | Carbon Steel |
| Weight | 0.14 LB |
| Length | 5 in |
| Width of Cut | 3/8 in |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Chisel Type | Cold |
| Material | Carbon Steel |
| Weight | 0.14 LB |