- Cold Chisel
- 5/8" Width of Cut x 6 1/2" Long
| Stock Shape | Hex |
| Material | Carbon Steel |
| Width of Cut | 5/8 in |
| Length | 6 1/2 in |
| Chisel Type | Cold |
| Tip Type | Beveled |
| Weight | 0.33 LB |
| Stock Shape | Hex |
| Material | Carbon Steel |
| Width of Cut | 5/8 in |
| Length | 6 1/2 in |
| Chisel Type | Cold |
| Tip Type | Beveled |
| Weight | 0.33 LB |