- Cold Chisel
- 3/4" Width of Cut x 7 1/2" Long
| Material | Carbon Steel |
| Length | 7 1/2 in |
| Width of Cut | 3/4 in |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Weight | 0.59 LB |
| Material | Carbon Steel |
| Length | 7 1/2 in |
| Width of Cut | 3/4 in |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Weight | 0.59 LB |