- Center Punch
- 4 1/4 in Long
| Stock Shape | Hex |
| Stock Size | 1/4 in |
| Punch Type | Center |
| Finish | Black Oxide |
| Tip Size | N/A |
| Material | Carbon Steel |
| Tip Type | Pointed |
| Length | 4 1/4 in |
| Weight | 0.07 LB |
| Stock Shape | Hex |
| Stock Size | 1/4 in |
| Punch Type | Center |
| Finish | Black Oxide |
| Tip Size | N/A |
| Material | Carbon Steel |
| Tip Type | Pointed |
| Length | 4 1/4 in |
| Weight | 0.07 LB |