- Center Punch
- 5 in Long
| Stock Shape | Hex |
| Tip Size | N/A |
| Tip Type | Pointed |
| Material | Carbon Steel |
| Finish | Black Oxide |
| Length | 5 in |
| Punch Type | Center |
| Stock Size | 3/8 in |
| Weight | 0.25 LB |
| Stock Shape | Hex |
| Tip Size | N/A |
| Tip Type | Pointed |
| Material | Carbon Steel |
| Finish | Black Oxide |
| Length | 5 in |
| Punch Type | Center |
| Stock Size | 3/8 in |
| Weight | 0.25 LB |