- Center Punch
- 6 in Long
| Stock Size | 1/2 in |
| Punch Type | Center |
| Material | Carbon Steel |
| Tip Type | Pointed |
| Tip Size | N/A |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Length | 6 in |
| Weight | 0.34 LB |
| Stock Size | 1/2 in |
| Punch Type | Center |
| Material | Carbon Steel |
| Tip Type | Pointed |
| Tip Size | N/A |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Length | 6 in |
| Weight | 0.34 LB |