- Pin Punch
- 1/16 in Tip
- 4 1/4 in Long
| Stock Shape | Hex |
| Tip Size | 1/16 in |
| Finish | Black Oxide |
| Length | 4 1/4 in |
| Material | Carbon Steel |
| Punch Type | Pin |
| Tip Type | Round |
| Weight | 0.07 LB |
| Stock Shape | Hex |
| Tip Size | 1/16 in |
| Finish | Black Oxide |
| Length | 4 1/4 in |
| Material | Carbon Steel |
| Punch Type | Pin |
| Tip Type | Round |
| Weight | 0.07 LB |