- Pin Punch
- 1/8 in Tip
- 5 in Long
| Length | 5 in |
| Finish | Black Oxide |
| Tip Type | Round |
| Tip Size | 1/8 in |
| Stock Shape | Hex |
| Material | Carbon Steel |
| Punch Type | Pin |
| Weight | 0.13 LB |
| Length | 5 in |
| Finish | Black Oxide |
| Tip Type | Round |
| Tip Size | 1/8 in |
| Stock Shape | Hex |
| Material | Carbon Steel |
| Punch Type | Pin |
| Weight | 0.13 LB |