- Pin Punch
- 5/32 in Tip
- 5 1/4 in Long
| Punch Type | Pin |
| Finish | Black Oxide |
| Tip Type | Round |
| Length | 5 1/4 in |
| Tip Size | 5/32 in |
| Stock Shape | Hex |
| Material | Carbon Steel |
| Weight | 0.13 LB |
| Punch Type | Pin |
| Finish | Black Oxide |
| Tip Type | Round |
| Length | 5 1/4 in |
| Tip Size | 5/32 in |
| Stock Shape | Hex |
| Material | Carbon Steel |
| Weight | 0.13 LB |