- Pin Punch
- 3/16 in Tip
- 5 1/2 in Long
| Tip Type | Round |
| Finish | Black Oxide |
| Tip Size | 3/16 in |
| Material | Carbon Steel |
| Punch Type | Pin |
| Stock Shape | Hex |
| Length | 5 1/2 in |
| Weight | 0.18 LB |
| Tip Type | Round |
| Finish | Black Oxide |
| Tip Size | 3/16 in |
| Material | Carbon Steel |
| Punch Type | Pin |
| Stock Shape | Hex |
| Length | 5 1/2 in |
| Weight | 0.18 LB |