- Pin Punch
- 1/4 in Tip
- 7 in Long
| Punch Type | Pin |
| Length | 7 in |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Material | Carbon Steel |
| Tip Size | 1/4 in |
| Tip Type | Round |
| Weight | 0.26 LB |
| Punch Type | Pin |
| Length | 7 in |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Material | Carbon Steel |
| Tip Size | 1/4 in |
| Tip Type | Round |
| Weight | 0.26 LB |