- Drift Punch
- 3/16 in Tip
- 9 in Long
| Length | 9 in |
| Tip Type | Round |
| Stock Shape | Hex |
| Pin Length | 5 in |
| Punch Type | Drift |
| Tip Size | 3/16 in |
| Material | Carbon Steel |
| Finish | Black Oxide |
| Weight | 0.44 LB |
| Length | 9 in |
| Tip Type | Round |
| Stock Shape | Hex |
| Pin Length | 5 in |
| Punch Type | Drift |
| Tip Size | 3/16 in |
| Material | Carbon Steel |
| Finish | Black Oxide |
| Weight | 0.44 LB |