- Drift Punch
- 5/16 in Tip
- 11 in Long
| Punch Type | Drift |
| Pin Length | 5.5 in |
| Length | 11 in |
| Material | Carbon Steel |
| Tip Size | 5/16 in |
| Tip Type | Round |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Weight | 1.25 LB |
| Punch Type | Drift |
| Pin Length | 5.5 in |
| Length | 11 in |
| Material | Carbon Steel |
| Tip Size | 5/16 in |
| Tip Type | Round |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Weight | 1.25 LB |